Shop All Router Bits
Freud
Mortising Bit, 1/2" dia.
Mfr # 16-110
Zoro # G103675379
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Overall Length (In.) 2-3/8"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-110
- Zoro # G103675379
- UPC # 008925380344
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 2-3/8" |
Details
Item | Mortising Bit,1/2" dia. |
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8" x 2" Annular Cutter (49-59-2138)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1134)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- KLEIN TOOLS 7 3/4 in Locknut Plier (D333-8)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-102)
- FREUD Roundover Router Bit, 1-5/8" Cutting Dia. (34-126)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-096)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- CMT ORANGE TOOLS 6-PIECE ROUTER BIT SET (800.504.11)
- Freud Router Bits