Shop All Router Bits
Freud
Mortising Bit, 11/32" dia.
Mfr # 16-107
Zoro # G903675340
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Overall Length (In.) 2-1/4"
- Cutting Dia. (In.) 11/32"
- For Use With grooves & mortises for 3/8" plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-107
- Zoro # G903675340
- UPC # 008925042600
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 11/32" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,11/32" dia. |
For Use With | grooves & mortises for 3/8" plywood |
Description
Mortising Bit,11/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Master Precision Level (8302-0020)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- WESTWARD Open End Wrench, 12 x 13mm, 15 Deg, 6-1/2 L (1EYN4)
- WESTWARD Knife File, 6 In, 66/68 TPI (12F860)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- FREUD Corner Beading Bit, 1-1/4" dia. (99-021)
- FREUD Casing Bit, 1-1/2" dia. (99-466)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- FREUD V Veining Router Bit, 1/4" Cutting Dia. (70-102)
- DIABLO 1/2 in. D X 2-7/16 in. L Carbide Hinge Mortising Router Bit (DR16560)
- Freud Router Bits