Shop All Router Bits
Freud
Mortising Bit, 11/32" dia.
Mfr # 16-096
Zoro # G103675621
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Cutting Dia. (In.) 11/32"
- For Use With grooves & mortises for 3/8" plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-096
- Zoro # G103675621
- UPC # 008925385301
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 11/32" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,11/32" dia. |
For Use With | grooves & mortises for 3/8" plywood |
Description
Mortising Bit,11/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AEG 48-11-1970 Battery (48-11-1970)
- OTC Bearing Splitter, 1/8 in., 2 in., 1 Pieces (1122)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Boxed (AC218BK)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-134)
- FREUD Table Edge and Handrail Bit Quadra-Cut (99-450)
- FREUD Roundover Router Bit, 7/8" Cutting Dia. (34-108)
- FREUD Premier Adjustable Rail and Stile Bit-Og (99-761)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-100)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- Freud Router Bits