Shop All Router Bits
Freud
Mortising Bit, 1-1/4" dia.
Mfr # 16-524
Zoro # G703675922
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-1/4"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Overall Length (In.) 2-3/8"
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 16-524
- Zoro # G703675922
- UPC # 008925020134
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 2-3/8" |
Details
Item | Mortising Bit,1-1/4" dia. |
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Sae Magnetic Alum"um Socket Rail, 1/2" Drive (TIT32097)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 1x5, 5 mm L.28 mm (01280010)
- DRILL AMERICA 2-1/4"-4-1/2 HSS Plug Hand Tap (DWTST2-1/4-4-1/2P)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- FREUD Mortising Bit, 1" dia. (16-122)
- FREUD Insert Bevel Trim Bit, 15/16" dia. (43-216)
- FREUD Lock Miter Bit, 1-15/32" dia. (99-043)
- FREUD Classical Cove and Bead Bit (Quadra-Cut) (38-362)
- FREUD PANEL PILOT BIT 3/8"" (28-100)
- CENTURY DRILL & TOOL Chamfer Tct Router Bit, 45 Degree (40122)
- Freud Router Bits