Shop All Router Bits
Freud
Mortising Bit, 1-1/4" dia.
Mfr # 16-523
Zoro # G803675839
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-1/4"
- Overall Length (In.) 2-1/4"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-523
- Zoro # G803675839
- UPC # 008925020288
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 2-1/4" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,1-1/4" dia. |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- PORTER-CABLE Router Template Guide Set (9 pc.) (42000)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-ES-55)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- FREUD Ogee Bit (Quadra-Cut), 1-1/4" dia. (38-152)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- FREUD Tapered Ball Tip, 6.2degx1/32 (72-300)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- Freud Routers & Accessories