Shop All Router Bits
Freud
Mortising Bit, 1-1/4" dia.
Mfr # 16-522
Zoro # G903675845
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2"
- Cutting Dia. (In.) 1-1/4"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 16-522
- Zoro # G903675845
- UPC # 008925020202
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 1-1/4" |
Details
Item | Mortising Bit,1-1/4" dia. |
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Wrench Set SAE 17 Pieces 3/8 in to 1 1/8 in , Chrome (4PL90)
- KLEIN TOOLS 5 5/8 in D335 Needle Nose Plier Plastic Dipped Handle (D335-51/2C)
- PROTO SKT 3/8DR 4MM HEX BIT (PO4990-4M)
- FOWLER 12"/300mm Xtra-Value Cal Electronic Caliper with Regular Display (541013001)
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-405)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- FREUD O-Flute Down Spiral Bit, 1/2" dia. (74-214)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- Freud Router Bits