Shop All Router Bits
Freud
Mortising Bit, 1-1/2" dia.
Mfr # 16-128
Zoro # G603675312
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Overall Length (In.) 2-17/32"
- Cutting Dia. (In.) 1-1/2"
- For Use With mortising hinges & hardware; dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 16-128
- Zoro # G603675312
- UPC # 008925020110
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-17/32" |
Cutting Dia. (In.) | 1-1/2" |
Details
Item | Mortising Bit,1-1/2" dia. |
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- CRAFTSMAN Wrenches, 15/16" Standard SAE Combinatio (CMMT44704)
- DRILL AMERICA #49 HSS Taper Length Drill Bit (DWDTL49)
- KODIAK CUTTING TOOLS .1375 HSS Chucking Reamer Straight Flute Straight Shank (5474480)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-101)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- FREUD Diamond Compression Bit, 5/8" dia. (78-136)
- Freud Routers & Accessories