Shop All Circular Saw Blades
Freud
Medium to Thick Aluminum and Non-Ferrous
Mfr # LU5C14
Zoro # G303676084
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 3.5mm
- Hook Angle -6 Degrees
- For Use With To cut drawn products and tubes whose thickness exceeds 5 mm. It is recommendable to use it with the sawblade over the workpiece to be cut.
- Application Sawblades to cut aluminum and non-ferrous metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU5C14
- Zoro # G303676084
- UPC # 008925053231
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium to Thick Aluminum and Non-Ferrous |
Kerf | 3.5mm |
Hook Angle | -6 Degrees |
For Use With | To cut drawn products and tubes whose thickness exceeds 5 mm. It is recommendable to use it with the sawblade over the workpiece to be cut. |
Application | Sawblades to cut aluminum and non-ferrous metals |
Description
Medium to Thick Aluminum and Non-Ferrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' x 500' Pull Line Measuring Tape (DWP500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.20mm (112101200)
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- FREUD Thick Stock Aluminum Metal Blade, 12 (LU89M012)
- FREUD Dial-A-Width Stacked Dado Sets, 8 (SD608)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A20)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- UNITED ABRASIVES/SAIT Saw BladeT110x332x58Stud KingPK25 (24035)
- Freud Power Saw Blades