Shop All Circular Saw Blades
Freud
Medium to Thick Aluminum and Non-Ferrous
Mfr # LU5A20
Zoro # G403675673
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Kerf 3.5mm
- For Use With To cut solid drawn products with a thickness included between 2 and 10 mm.
- Application Sawblades to cut aluminum and non-ferrous metals
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU5A20
- Zoro # G403675673
- UPC # 008925052722
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium to Thick Aluminum and Non-Ferrous |
Kerf | 3.5mm |
For Use With | To cut solid drawn products with a thickness included between 2 and 10 mm. |
Application | Sawblades to cut aluminum and non-ferrous metals |
Hook Angle | 10 Degrees |
Description
Medium to Thick Aluminum and Non-Ferrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- VIM PRODUCTS MAGRAIL 8" Green No Studs (MR8G)
- J.W. WINCO GN351.2-51-41-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-41-3/8-55)
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) (SH02R1)
- FREUD Heavy-Duty Rip Blade, 14 (LM72R014)
- FREUD Ultimate Plywood and Melamine Blade, 12 (LU80R012)
- FREUD Cabinetmakers Crosscut Blade, 18 (LU73M018)
- FREUD Carbide Tipped Blade for Plastic Materia (LU4A02)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A16)
- FREUD Ultimate Cut-Off Blade, 12 (LU85R012)
- EVOLUTION 12" Stainless Steel Cutting Blade, 1 In Arbor (12BLADESSN)
- Freud Circular Saw Blades