Shop All Circular Saw Blades
Freud
Medium to Thick Aluminum and Non-Ferrous
Mfr # LU5A19
Zoro # G903675715
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 10 Degrees
- Application Sawblades to cut aluminum and non-ferrous metals
- For Use With To cut solid drawn products with a thickness included between 2 and 10 mm.
- Kerf 3.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU5A19
- Zoro # G903675715
- UPC # 008925052715
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium to Thick Aluminum and Non-Ferrous |
Hook Angle | 10 Degrees |
Application | Sawblades to cut aluminum and non-ferrous metals |
For Use With | To cut solid drawn products with a thickness included between 2 and 10 mm. |
Kerf | 3.5mm |
Description
Medium to Thick Aluminum and Non-Ferrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- GREY PNEUMATIC 1"DR X 1" HEX (4932F)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35004X)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35508X)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- FREUD Crosscut Wood and Composite Materials (LCL7M10045)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB43013X)
- FREUD Ultimate Cut-Off Blade, 14 (LU85R014)
- DEWALT 10" 80T Aluminum Cutting Saw Blade 5/8" Arbor (DW7665)
- Freud Circular Saw Blades