Shop All Circular Saw Blades
Freud
Medium to Thick Aluminum and Non-Ferrous
Mfr # LU5A16
Zoro # G703675694
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To cut solid drawn products with a thickness included between 2 and 10 mm.
- Kerf 3.5mm
- Application Sawblades to cut aluminum and non-ferrous metals
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU5A16
- Zoro # G703675694
- UPC # 008925052685
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium to Thick Aluminum and Non-Ferrous |
For Use With | To cut solid drawn products with a thickness included between 2 and 10 mm. |
Kerf | 3.5mm |
Application | Sawblades to cut aluminum and non-ferrous metals |
Hook Angle | 10 Degrees |
Description
Medium to Thick Aluminum and Non-Ferrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (OR-141-9)
- MITUTOYO Case (04MAA214)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3-ACR3X-5PK)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- FREUD General Purpose Blade, 18 (LU72M018)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- FREUD Thin Kerf Combination Blade, 10 (LU83R010)
- FREUD Medium Stock Aluminum Blade, 12 (LU77M012)
- FREUD Solid Surface Materials, 300mm (LCL7M10021)
- FREUD Heavy-Duty Rip Blade, 8 (LM72M008)
- FASTCAP Tip Magnet (TIP MAG)
- Freud Power Saw Blades