Shop All Circular Saw Blades
Freud
Medium to Thick Aluminum and Non-Ferrous
Mfr # LU5A10
Zoro # G503675498
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 10 Degrees
- Kerf 3.5mm
- Application Sawblades to cut aluminum and non-ferrous metals
- For Use With To cut solid drawn products with a thickness included between 2 and 10 mm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU5A10
- Zoro # G503675498
- UPC # 008925052623
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium to Thick Aluminum and Non-Ferrous |
Hook Angle | 10 Degrees |
Kerf | 3.5mm |
Application | Sawblades to cut aluminum and non-ferrous metals |
For Use With | To cut solid drawn products with a thickness included between 2 and 10 mm. |
Description
Medium to Thick Aluminum and Non-Ferrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - AutoStop Replaces DeWalt N434649, N400577 & 654631-01 (M79)
- STAHLWILLE TOOLS Double ended ring Wrench Size 1/2 x 9/16 " L.220 mm (41443234)
- PROTO 11 Piece Torx Bit Set, 3/8 in (J5239P)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- FREUD Conical Scoring, 200mm (LI25M47PE3)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 10 (LU88R010)
- FREUD Dial-A-Width Stacked Dado Sets, 6 (SD606)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB72001)
- FREUD Ultimate Plywood and Melamine Blade, 12 (LU80R012)
- FREUD Thick Stock Aluminum Metal Blade, 16 (LU89M016)
- MAKITA 3-3/8" 20T Carbide-Tipped Saw Blade (A-95021)
- Freud Circular Saw Blades