Shop All Circular Saw Blades
Freud
Medium to Thick Aluminum and Non-Ferrous
Mfr # LU5A08
Zoro # G903675609
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 10 Degrees
- For Use With To cut solid drawn products with a thickness included between 2 and 10 mm.
- Application Sawblades to cut aluminum and non-ferrous metals
- Kerf 3.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU5A08
- Zoro # G903675609
- UPC # 008925052609
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium to Thick Aluminum and Non-Ferrous |
Hook Angle | 10 Degrees |
For Use With | To cut solid drawn products with a thickness included between 2 and 10 mm. |
Application | Sawblades to cut aluminum and non-ferrous metals |
Kerf | 3.5mm |
Description
Medium to Thick Aluminum and Non-Ferrous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Multi-Bit Screwdriver, Max Fit 6-Way (DWHT66569)
- WESTWARD Mallet, Steel/PVC, 8 oz., 10 In. L (22PN85)
- TECHNIKS Spring Collet, ER25, 7/16 in. (04225-7/16)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- FREUD Panel Sizing for Sliding Table Saws, 300 (LU3D21)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tipped Finishing Saw Blade 40 teeth 1 pc (D0740A)
- FREUD Plastic Blade, 10 (LU94M010)
- FREUD Combination Blade, 10 (LU84R011)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3A02)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32003X)
- MARTINDALE ELECTRIC SAW-T/C-MICA, 95-TC, 1-1/8x.025x5/16 22T (TUNS95025-24H)
- Freud Circular Saw Blades