Shop All Circular Saw Blades
Freud
Medium Stock Aluminum Blade, 10
Mfr # LU77M010
Zoro # G703675083
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle -5 Degrees
- For Use With Cutting Medium Non-Ferrous Materials And Aluminum. Wall thickness 1/4" Max.
- Application Specialty Blade
- Kerf .110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU77M010
- Zoro # G703675083
- UPC # 008925035152
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium Stock Aluminum Blade,10" |
Hook Angle | -5 Degrees |
For Use With | Cutting Medium Non-Ferrous Materials And Aluminum. Wall thickness 1/4" Max. |
Application | Specialty Blade |
Kerf | .110" |
Description
Medium Stock Aluminum Blade,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco C5R 5-Blade Pipe Crimper (C5R)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- MITEE-BITE PRODUCTS Clamps, Wedge, 8-32, 5/8inL., PK8 (60500)
- CRAFTSMAN LED Inspection Mirror (CMMT98345)
- FREUD Next Generation Premier Fusion General P (P412)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- FREUD Super Dado Sets, 8 (SD508)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 14 (LU74R014)
- FREUD Thin Stock Non-Ferrous Metal Blade, 12 (LU90M012)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 10" 40T + 60T (48-40-1036)
- Freud Power Saw Blades