Shop All Circular Saw Blades
Freud
Medium Aluminum and Non-Ferrouslades, 19
Mfr # LU5D02
Zoro # G403676151
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle -6 Degrees
- Kerf 2.8mm
- For Use With To cut drawn products and tubes whose thickness exceeds 5 mm. It is recommendable to use it with the sawblade over the workpiece to be cut.
- Application Sawblades to cut aluminum and non-ferrous metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU5D02
- Zoro # G403676151
- UPC # 008925053422
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium Aluminum and Non-Ferrouslades,19 |
Hook Angle | -6 Degrees |
Kerf | 2.8mm |
For Use With | To cut drawn products and tubes whose thickness exceeds 5 mm. It is recommendable to use it with the sawblade over the workpiece to be cut. |
Application | Sawblades to cut aluminum and non-ferrous metals |
Description
Medium Aluminum and Non-Ferrouslades,19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKINEX Tile Smasher Head Univ - 1 1/8 V2 (TSHC-SS-US-V2)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.8" L, SuperKrome Plating Finish (3770)
- MILWAUKEE TOOL Selfeed Bit 1-3/8" (48-25-1372)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6363)
- FREUD Combination Blade, 16 (LU84M016)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- FREUD Medium Aluminum and Non-Ferrouslades, 16 (LU5D01)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35003X)
- FREUD Glue Line Ripping Blade, 14 (LM74R014)
- FREUD Thin Kerf General Purpose Blade, 14 (LU86R014)
- PALMGREN 14", 280-Teeth Circular Saw Blade (5TPA1)
- Freud Power Saw Blades