Shop All Circular Saw Blades
Freud
Medium Aluminum and Non-Ferrouslades, 16
Mfr # LU5D01
Zoro # G103676178
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 2.8mm
- Application Sawblades to cut aluminum and non-ferrous metals
- For Use With To cut drawn products and tubes whose thickness exceeds 5 mm. It is recommendable to use it with the sawblade over the workpiece to be cut.
- Hook Angle -6 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU5D01
- Zoro # G103676178
- UPC # 008925053415
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium Aluminum and Non-Ferrouslades,16 |
Kerf | 2.8mm |
Application | Sawblades to cut aluminum and non-ferrous metals |
For Use With | To cut drawn products and tubes whose thickness exceeds 5 mm. It is recommendable to use it with the sawblade over the workpiece to be cut. |
Hook Angle | -6 Degrees |
Description
Medium Aluminum and Non-Ferrouslades,16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1 Inch Chasing Hammer Face Jewelry Making Metal Forming Flattening Tool (19869)
- POWERBUILT 10Pc 3/8" Drive Crowfoot Wrench Set (640830)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Socket (SHD23323)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- FREUD Safety Dado Sets, 8 (SD308)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB47005X)
- FREUD Heavy-Duty Rip Blade, 8 (LM72R008)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H07)
- FREUD Conical Scoring, 120mm (LI25M28EA3)
- IRWIN 8", 50-Teeth Circular Saw Blade, PK5 (4935557)
- Freud Circular Saw Blades