Shop All Router Bits
Freud
MDF Spoilboard Surfacing
Mfr # TM1465
Zoro # G903675517
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Ideal for CNC, mortising & dadoes.
- Overall Length (In.) 2-1/4"
- Cutting Dia. (In.) 1-1/2"
- For Use With CNC, mortising & dadoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # TM1465
- Zoro # G903675517
- UPC # 008925135593
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 1-1/2" |
Details
Item | MDF Spoilboard Surfacing |
Application | Ideal for CNC, mortising & dadoes. |
For Use With | CNC, mortising & dadoes |
Description
MDF Spoilboard Surfacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200172)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5213MN)
- STANLEY 3 3/4 in. Round Point Safety Blade, 100-Piece (11-988)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- FREUD Door Pull Bit, 1-27/32" dia. (99-007)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- FREUD Classical Cove and Bead Bit (Quadra-Cut) (38-362)
- FREUD Mortising Bit 1-1/4 (16-106)
- M.A. FORD 1.5Mm Dia-Grind Router (23005910)
- Freud Router Bits