Shop All Router Bits
Freud
Lock Miter Bit, 2-11/64" dia.
Mfr # 99-035
Zoro # G503675108
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 2-11/64"
- Overall Length (In.) 2-3/8"
- Application Creating strong, interlocking corner joints
- For Use With Creating interlocking 90 Degrees corners in 1/2" to 1" stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-035
- Zoro # G503675108
- UPC # 008925006220
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 2-11/64" |
Overall Length (In.) | 2-3/8" |
Details
Item | Lock Miter Bit,2-11/64" dia. |
Application | Creating strong, interlocking corner joints |
For Use With | Creating interlocking 90 Degrees corners in 1/2" to 1" stock |
Description
Lock Miter Bit,2-11/64 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- DASCO PRO Punch and Chisel Set, 5 Pcs (13)
- INSIZE Machinist Square, 24 x 14" Sz (4707-600)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD MDF Spoilboard Surfacing (TM1465)
- FREUD Flush Trim Router Bit, 1-1/2" Cutting L (42-114)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-096)
- VERMONT AMERICAN CT 3/8 Keyhole 1F 1/4S (23116)
- Freud Router Bits