Shop All Router Bits
Freud
Lettering Bit, 1-1/8" dia.
Mfr # 20-574
Zoro # G103675768
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-13/32"
- Cutting Dia. (In.) 1-1/8"
- Application Creating relief sign lettering
- For Use With Routing relief lettering in wooden signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-574
- Zoro # G103675768
- UPC # 008925019442
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-13/32" |
Cutting Dia. (In.) | 1-1/8" |
Details
Item | Lettering Bit,1-1/8" dia. |
Application | Creating relief sign lettering |
For Use With | Routing relief lettering in wooden signs |
Description
Lettering Bit,1-1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 8 7/8 in Wire Stripper Solid: 8 to 18 AWG, Stranded: 10 to 20 AWG (1927-SS)
- WESTWARD Screwdriver Set, 8 pcs, Acetate (401L75)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/64 (53904)
- GREENLEE 7/16 in Knock Out Draw Stud (DSH-7/16)
- FREUD Roundover Router Bit, 7/8" Cutting Dia. (34-108)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- FREUD Down Spiral Bit, 1/2" dia. (76-108)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- Freud Routers & Accessories