Shop All Router Bits
Freud
Lettering Bit, 1-1/8" dia.
Mfr # 20-174
Zoro # G703675793
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Creating relief sign lettering
- Cutting Dia. (In.) 1-1/8"
- Overall Length (In.) 2-1/4"
- For Use With Routing relief lettering in wooden signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 20-174
- Zoro # G703675793
- UPC # 008925019435
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/8" |
Overall Length (In.) | 2-1/4" |
Details
Application | Creating relief sign lettering |
Item | Lettering Bit,1-1/8" dia. |
For Use With | Routing relief lettering in wooden signs |
Description
Lettering Bit,1-1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5003)
- ROCKWELL Oscillating Scraper Blade, 720 in H, HSS (RW8922)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- DEWALT FRAMING HAMMER STL 28OZ (DWHT51453)
- FREUD Wide Crown Molding System, 1-13/32"(Dia. (99-416)
- FREUD Flush Trim Router Bit, 3/4" Cutting Dia. (42-118)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 (99-003)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-152)
- DIABLO STRAIGHT ROUTR BIT 1/4""D (DR04108)
- Freud Routers & Accessories