Shop All Router Bits
Freud
Keyhole Router Bit, 25/64" Cutting Dia.
Mfr # 70-104
Zoro # G7369839
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hinge Mortise
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 25/64 in
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 70-104
- Zoro # G7369839
- UPC # 008925381327
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 25/64 in |
Length of Cut | 7/16 in |
Overall Length | 1 5/8 in |
Shank Dia. | 1/4" |
Flute Length (In.) | 7/16 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-5/8" |
Depth of Cut (In.) | 7/16 |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 25/64" |
Cutting Length (In.) | 7/16 |
Shank Length | 1 1/4 in |
Flute Length | 7/16 in |
Description
Key Hole Bit, Carbide, 25/64 in Cutter Dia., Fractional Inch, 7/16 in, 1 5/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Ended Hook Blade, 1-17/20" W, PK5 (11-961)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Up Spiral Bit, 1/2" dia. (75-110)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- FREUD Top Bearing Flush Trim Bit, 7/8" dia. (50-110)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- Freud Router Bits