Shop All Router Bits
Freud
Insert Bevel Trim Bit, 15/16" dia.
Mfr # 43-216
Zoro # G503675221
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-5/8"
- Cutting Dia. (In.) 1-23/64"
- For Use With Beveled edge on plastic laminates
- Application Creating a clean, beveled edge for plastic laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 43-216
- Zoro # G503675221
- UPC # 008925385769
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-5/8" |
Cutting Dia. (In.) | 1-23/64" |
Details
Item | Insert Bevel Trim Bit,15/16" dia. |
For Use With | Beveled edge on plastic laminates |
Application | Creating a clean, beveled edge for plastic laminate |
Description
Insert Bevel Trim Bit,15/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-104)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1)
- STANLEY 2-Ended Hook Utility Blade, 18mm W, PK5 (11-983)
- J.W. WINCO DIN467-M10-NI Flat Knurled Nut (467-M10-NI)
- FREUD Flush Trim Router Bit, 1-1/2" Cutting L (42-114)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- FREUD Wide Crown Molding System, 1-13/32"(Dia. (99-416)
- FREUD Mortising Bit, 1-1/4" dia. (16-523)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- FREUD MORTISING BIT 3/4"" (16-104)
- CMT Screw Slot Bit, 1/2-Inch Diameter, 1/2-Inch Shank (813.601.11)
- Freud Router Bits