Shop All Router Bits
Freud
Insert Bevel Trim Bit, 15/16" dia.
Mfr # 43-204
Zoro # G303675292
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-1/4"
- Cutting Dia. (In.) 15/16"
- For Use With Beveled edge on plastic laminates
- Application Creating a clean, beveled edge for plastic laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 43-204
- Zoro # G303675292
- UPC # 008925385738
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/4" |
Cutting Dia. (In.) | 15/16" |
Details
Item | Insert Bevel Trim Bit,15/16" dia. |
For Use With | Beveled edge on plastic laminates |
Application | Creating a clean, beveled edge for plastic laminate |
Description
Insert Bevel Trim Bit,15/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17)
- GARDNER BENDER Mini Cable, Snake Fish Tape, 15 ft. (EFT-15)
- APEX TOOL GROUP Torx Tip No60 5/8 Dr (SZ-TX-60-A)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP9)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- FREUD Wavy Joint Bit, 5/8" dia. (85-033)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR12110)
- Freud Router Bits