Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C583
Zoro # G203674180
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11/16 in
- Application Replacement knives
- Overall Length 25 in
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # C583
- Zoro # G203674180
- UPC # 008925660538
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 11/16 in |
Overall Length | 25 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH4E13)
- VERMONT GAGE Pin Gage Set, Minus, 1.30-4.98mm, Black (902200200)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11621)
- CHAMPION CUTTING TOOL 1-1/8in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth (CHA CT7-1-1/8)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C441)
- FREUD High Speed Steel Industrial Planer and J (C150)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FOWLER Planer & Shaper Gage (524600050)
- Freud Jointers & Planers