Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C573
Zoro # G603673950
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11/16 in
- Overall Length 12-1/2 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C573
- Zoro # G603673950
- UPC # 008925660521
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 11/16 in |
Overall Length | 12-1/2 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 4-1/8 Inch Long 11/16 Inch Dia.Quick-Change Handle (CONNEXT1)
- DRILL AMERICA m5.5x.5 HSS Metric Hand Tap (DWTSMT5.5X.5)
- URREA 1/2" Drive, 6-Point Socket 1-1/8" (5436H)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C610)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- Freud Jointers & Planers