Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C570
Zoro # G003673987
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 in
- Application Replacement knives
- Overall Length 12-1/4 in
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # C570
- Zoro # G003673987
- UPC # 008925660460
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 1 in |
Overall Length | 12-1/4 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Measuring Kit, Digital, Friction (64PKA077B)
- EXCEL BLADES #17 Small Chisel Hobby Knife Blade Refills with Dispenser, 15pcs. 12pk (23017)
- GEDORE Arc Punch, 30mm (570030)
- MILWAUKEE TOOL 5-1/4" BIG HAWG w/Carbide Teeth (49-56-9270)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C441)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C310)
- KRAFT TOOL Grapevine Jointer w/Wood Handle, 1/2 (BL401)
- Freud Jointers & Planers