Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C560
Zoro # G803673941
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3/4 in
- Overall Length 12-1/4 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C560
- Zoro # G803673941
- UPC # 008925660453
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 3/4 in |
Overall Length | 12-1/4 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) L-Shape Torx(R) Key, T27 Tip Size (36337)
- DRILL AMERICA 1-15/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-15/16)
- OSG Die Item, #3-56 Die Thread, 13/16" W (2726700)
- ROBERTS Matching/Seam Repair Carpet Stretcher (10-128)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C620)
- JET Straight Knife Planer, JWP-15B, 15 (JWP-15B)
- Freud Finishing Tools