Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C550
Zoro # G603673929
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5/8 in
- Application Replacement knives
- Overall Length 12-1/4 in
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C550
- Zoro # G603673929
- UPC # 008925660446
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 5/8 in |
Overall Length | 12-1/4 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-31002 Size 2 Split-Head Rawhide Hammer (311-31002)
- OMEGA Toolbox Creeper Tool Box Creeper Seat, 3 Drawer, Black, Steel, 14-1/2 in W x 19 in D x 18-1/4 in H (92450)
- SIMONDS Half Round File, American, 6 In. L (78323100)
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-84 E-0800)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C351)
- Freud Jointers & Planers