Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C540
Zoro # G203673992
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 in
- Application Replacement knives
- Overall Length 12 in
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C540
- Zoro # G203673992
- UPC # 008925660439
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 1 in |
Overall Length | 12 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Adaptor - 3/8"Fema (3454)
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- HUSQVARNA SCREW ITXSCM Internal M6X27, 5 (544061201)
- BORA PORTAMATE WTX EXTENSION W/CONN 50"" (545060)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C460)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- Freud Finishing Tools