Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C490
Zoro # G603674001
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5/8 in
- Application Replacement knives
- Overall Length 8-1/16 in
- Thickness 3/32 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C490
- Zoro # G603674001
- UPC # 008925660385
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 5/8 in |
Overall Length | 8-1/16 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 3/32 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Ripping Bar 3/4 X 36 In (55-136)
- WESTWARD 1 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (21WN28)
- PROTO Screwdriver Set, Cushion Grip, 19 Pieces (J1219RCF)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C470)
- SUPERIOR STEEL 3-1/4" (82mm) Resharpenable High-Speed Steel Planer Blades, PK 2 (PB1200)
- Freud Finishing Tools