Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C470
Zoro # G203674067
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 7/8 in
- Overall Length 8 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # C470
- Zoro # G203674067
- UPC # 008925660361
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 7/8 in |
Overall Length | 8 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 6 mm L.28 mm (01120006)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6815)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035075)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C350)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- Freud Jointers & Planers