Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C460
Zoro # G703674079
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3/4 in
- Application Replacement knives
- Overall Length 8 in
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C460
- Zoro # G703674079
- UPC # 008925660354
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 3/4 in |
Overall Length | 8 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Outside (211XP)
- AVEN Tweezer, Spade Offset, 4-1/2in.L (18491)
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C441)
- FREUD High Speed Steel Industrial Planer and J (C150)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- Freud Jointers & Planers