Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C441
Zoro # G303674080
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5/8 in
- Overall Length 8 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C441
- Zoro # G303674080
- UPC # 008925660347
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 5/8 in |
Overall Length | 8 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS 1/2 Dr Split Beam Torque Wrench (C3R250F)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- PHASE II Shore A Durometer Test Block Set (PHT950-25)
- PERFORMANCE TOOL 6 In Curved Long Nose Pliers Pliers-Long Nos, W30732 (W30732)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C310)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- Freud Jointers & Planers