Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C430
Zoro # G803674085
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5/8 in
- Overall Length 8 in
- Application Replacement knives
- Thickness 1/16 in
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # C430
- Zoro # G803674085
- UPC # 008925660323
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 5/8 in |
Overall Length | 8 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/16 in |
Number of Pieces | 4 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Extension, 5-1/2"x3/8 (DHS375XT6)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- MILWAUKEE TOOL (2) SAWZALL and (2) 6 Ah Batteries, Stroke Length 1 1/4 in, 18 V (2821-20, 2821-20, 48-11-1862)
- DOALL T7P TUNGSTEN CARBIDE TIP SAW BLADE (332-434226.000)
- FREUD High Speed Steel Industrial Planer and J (C441)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C610)
- JET Jointer, Steel, 2 HP, 456 lb. (JWJ-8HH)
- Freud Finishing Tools