Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C351
Zoro # G403674164
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5/8 in
- Overall Length 6 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C351
- Zoro # G403674164
- UPC # 008925660255
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 5/8 in |
Overall Length | 6 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 4 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT UNI-CLAMP MULTIPLE STUD PULLER (HS1080)
- J.W. WINCO GN300-63-M8-32 Adjustable Lever Steel (8N32A02K)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-32UNC (341730)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20812 (20812)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C470)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- Freud Finishing Tools