Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C330
Zoro # G803674207
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11/16 in
- Overall Length 4-3/8 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C330
- Zoro # G803674207
- UPC # 008925660231
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 11/16 in |
Overall Length | 4-3/8 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- FLORIDA PNEUMATIC Air Die Grinder, 20,000 rpm, 0.33 HP (FP-3751)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 (3092R)
- DAYTON 3" Machine Vise with Fixed Base (4YG28)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C350)
- PORTER-CABLE Deluxe Plate Joiner Kit (557)
- Freud Finishing Tools