Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C320
Zoro # G903674220
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 7/8 in
- Overall Length 4 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C320
- Zoro # G903674220
- UPC # 008925660224
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 7/8 in |
Overall Length | 4 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 3 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-1/16 Inch Combination Wrench (18267)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- CENTURY DRILL & TOOL Rethread Die Fractional Left Hand 3/4-16 Natl Fine Across Flats 1-1/16 (92815)
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C470)
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- Freud Finishing Tools