Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C200
Zoro # G503673944
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Overall Length 37 in
- Application Replacement knives
- Thickness 5/32 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C200
- Zoro # G503673944
- UPC # 008925660200
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 2 in |
Overall Length | 37 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 5/32 in |
Number of Pieces | 1 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 6mm, Metric, 6 pt. (54RY80)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- OSG Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiCN (1986608)
- IRWIN IRWIN CNTRSINK 3/4""DIA (12413)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C470)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- Freud Jointers & Planers