Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C180
Zoro # G803673927
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1-1/4 in
- Application Replacement knives
- Overall Length 37 in
- Thickness 5/32 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C180
- Zoro # G803673927
- UPC # 008925660187
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 1-1/4 in |
Overall Length | 37 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 5/32 in |
Number of Pieces | 1 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (J2838FCMP)
- SWANSON TOOL Swanson Speed® Square with Plain Markings & Blue Book (tag carded) (T0101)
- MAG-MATE Inspection Mirror, 7-1/4" to 37" L (318HVO)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel (15186D2B103050)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C470)
- KRAFT TOOL Hubbard Jointer w/4 Blades (BL280)
- Freud Jointers & Planers