Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C110
Zoro # G603673943
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3/4 in
- Application Replacement knives
- Overall Length 25 in
- Thickness 1/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # C110
- Zoro # G603673943
- UPC # 008925660118
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 3/4 in |
Overall Length | 25 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 1 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece (VDV001-819)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/8 (C23015)
- KLEIN TOOLS Grip for PVC-Covered Conductors 0.79-Inch (1659-40)
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Ground Rod Driver (48-62-4045)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C620)
- FREUD High Speed Steel Industrial Planer and J (C150)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C350)
- KRAFT TOOL Grapevine Jointer w/Wood Handle, 1/2 (BL401)
- Freud Finishing Tools