Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C060
Zoro # G603674087
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1-1/8 in
- Application Replacement knives
- Overall Length 24 in
- Thickness 5/32 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # C060
- Zoro # G603674087
- UPC # 008925660071
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 1-1/8 in |
Overall Length | 24 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 5/32 in |
Number of Pieces | 1 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Magnetic 4 Claw (2378)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 8 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91720-11-06)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210A)
- STARRETT 15mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH015M-G)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C610)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM R-Red (HIDHM R)
- Freud Finishing Tools