Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C052
Zoro # G603674193
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1-3/16 in
- Overall Length 20 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C052
- Zoro # G603674193
- UPC # 008925660569
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 1-3/16 in |
Overall Length | 20 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 4 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cutter (64301001010)
- EVOLUTION 7-1/4" Metal Cutting Chop Saw (EVOSAW185HD)
- HHIP M22 X 2.50 X 200mm Long Alloy Steel Stud (3436-5047)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C200)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C350)
- DELTA POWER EQUIPMENT PLANER KNIVES 12.5"" 2PK (22-562)
- Freud Finishing Tools