Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C050
Zoro # G003674083
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 in
- Application Replacement knives
- Overall Length 20 in
- Thickness 1/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # C050
- Zoro # G003674083
- UPC # 008925660064
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 1 in |
Overall Length | 20 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 1 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964743)
- BOSCH Hammer Drill Bit, 13" L, 5/8" Shank Size (HCFC5020)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-12MM)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (432961)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C310)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C610)
- JET Helical Head Benchtop Jointer (718600)
- Freud Jointers & Planers