Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C040
Zoro # G003674151
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11/16 in
- Overall Length 19 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # C040
- Zoro # G003674151
- UPC # 008925660057
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 11/16 in |
Overall Length | 19 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 1 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BRWG)
- KANT-TWIST Kant-Twist Lever Clamp, Stainless Steel (K060TSD)
- STEELMAN 3/4" Drive x 29mm 6-Point Impact Socket (79275)
- HHIP 26-2 Cut-Off Blade (3900-5311)
- FREUD High Speed Steel Industrial Planer and J (C441)
- FREUD High Speed Steel Industrial Planer and J (C150)
- FREUD High Speed Steel Industrial Planer and J (C350)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C351)
- FREUD High Speed Steel Industrial Planer and J (C460)
- Freud Finishing Tools