Shop All Jointers & Planers
Freud
High Speed Steel Industrial Planer and J
Mfr # C010
Zoro # G303674202
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 7/8 in
- Overall Length 12 in
- Application Replacement knives
- Thickness 1/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # C010
- Zoro # G303674202
- UPC # 008925660019
- Country of Origin Italy
- Category Jointers & Planers
Dimensions
Width (In.) | 7/8 in |
Overall Length | 12 in |
Details
Item | High Speed Steel Industrial Planer and J |
Application | Replacement knives |
Thickness | 1/8 in |
Number of Pieces | 1 |
Description
High Speed Steel Industrial Planer and J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Siding Removal Tool w/Spring Steel Blade, 6", Blade: Hardened Spring Steel, Handle: Brass Riveted (MWT-ST)
- M.A. FORD 3/16 X 3/4X.030Cr-Blaze Endmill (61B075002)
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- FREUD High Speed Steel Industrial Planer and J (C470)
- FREUD High Speed Steel Industrial Planer and J (C441)
- FREUD High Speed Steel Industrial Planer and J (C460)
- FREUD High Speed Steel Industrial Planer and J (C610)
- FREUD High Speed Steel Industrial Planer and J (C150)
- FREUD High Speed Steel Industrial Planer and J (C310)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- Freud Jointers & Planers