Shop All Circular Saw Blades
Freud
Heavy-Duty Rip Blade, 8
Mfr # LM72M008
Zoro # G903674961
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .126"
- Hook Angle 20 Degrees
- For Use With Smooth, Fast Heavy-Duty Ripping. Depth of cut (3/4" to 2-3/4").
- Application Ripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LM72M008
- Zoro # G903674961
- UPC # 008925300137
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Heavy-Duty Rip Blade,8" |
Kerf | .126" |
Hook Angle | 20 Degrees |
For Use With | Smooth, Fast Heavy-Duty Ripping. Depth of cut (3/4" to 2-3/4"). |
Application | Ripping |
Description
Heavy-Duty Rip Blade,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- PANAVISE 6.5" x 3.5" x 4.5" Vacuum Vise Base (380)
- GEARWRENCH 21mm 12 Point Long Pattern Combination Wrench (81678)
- STAHLWILLE TOOLS Double ended ring Wrench Size 24 x 27 mm L.290 mm (41052427)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3571)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H07)
- FREUD Glue Line Ripping Blade, 10 (LM74M010)
- FREUD Conical Scoring, 200mm (LI25M47PE3)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L01)
- FREUD Thin Kerf Combination Blade, 10 (LU83R010)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1216LF)
- Freud Power Saw Blades