Shop All Circular Saw Blades
Freud
Heavy-Duty Rip Blade, 14
Mfr # LM72R014
Zoro # G703674857
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Smooth, Fast Heavy-Duty Ripping. Depth of cut (3/4" to 2-3/4").
- Kerf .169"
- Hook Angle 20 Degrees
- Application Ripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LM72R014
- Zoro # G703674857
- UPC # 008925301509
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Heavy-Duty Rip Blade,14" |
For Use With | Smooth, Fast Heavy-Duty Ripping. Depth of cut (3/4" to 2-3/4"). |
Kerf | .169" |
Hook Angle | 20 Degrees |
Application | Ripping |
Description
Heavy-Duty Rip Blade,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T8 (80171)
- MILWAUKEE TOOL JOBSITE RADIO & CHARGER (ML2792-20)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10707 (10707)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3A02)
- FREUD Super Dado Sets, 6 (SD506)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B02)
- FREUD Thin Kerf Carbide Tipped Blade to Cut So (LU1F02)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35004X)
- EVOLUTION 8" Aluminum Cutting Blade, 20mm Arbor (8BLADEAL)
- Freud Circular Saw Blades