Shop All Circular Saw Blades
Freud
Heavy Duty Multi-Purpose Blade, 9
Mfr # LU82M009
Zoro # G403674751
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .126"
- Hook Angle 10 Degrees
- For Use With Stacked Chipboard And Manmade Materials. Crosscuts (1/2" to 2-3/4") & Rips (3/4" to 3/8").
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU82M009
- Zoro # G403674751
- UPC # 008925300755
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Heavy Duty Multi-Purpose Blade,9" |
Kerf | .126" |
Hook Angle | 10 Degrees |
For Use With | Stacked Chipboard And Manmade Materials. Crosscuts (1/2" to 2-3/4") & Rips (3/4" to 3/8"). |
Application | General Purpose |
Description
Heavy Duty Multi-Purpose Blade,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- BESSEY Service Part, MorPads (3100737)
- KRAFT TOOL Stone Pitching Tool, 3" Bit, 1-1/8" dia. (BL381)
- KRAFT TOOL Threaded Handle Socket (CC678)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C25)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- FREUD Glue Line Ripping Blade, 10 (LM74M010)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A27)
- FREUD Ultimate Cut-Off Blade, 12 (LU85R012)
- FREUD Combination Blade, 9 (LU84M009)
- Freud Power Saw Blades