Shop All Router Bits
Freud
Handrail Bit, 1-3/8" dia.
Mfr # 99-446
Zoro # G503675672
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-3/8"
- Overall Length (In.) 3-1/4"
- Application Banisters and handrails
- For Use With Producing custom banister rails in hard or soft wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-446
- Zoro # G503675672
- UPC # 008925021391
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-3/8" |
Overall Length (In.) | 3-1/4" |
Details
Item | Handrail Bit,1-3/8" dia. |
Application | Banisters and handrails |
For Use With | Producing custom banister rails in hard or soft wood |
Description
Handrail Bit,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 9/16in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank (CHA CT150-9/16)
- EAZYPOWER Spark Plug Tap, 18mm x 1.50mm (82576)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Gray/Green (E13205-9)
- PROSKIT Heavy Duty Wire Stripper/Cutter (CP-413G)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- FREUD Wedge Tongue and Groove Bit, 1-21/32"dia. (99-033)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- FREUD One-Piece Rail and Stile Bit, 2" dia. (99-290)
- FREUD Roundover Router Bit, 1-5/8" Cutting Dia. (34-126)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- Freud Router Bits