Shop All Router Bits
Freud
Handrail Bit, 1-3/16" dia.
Mfr # 99-442
Zoro # G903675647
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Banisters and handrails
- Overall Length (In.) 3-1/2"
- Cutting Dia. (In.) 1-3/16"
- For Use With Banisters, handrails & other detail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-442
- Zoro # G903675647
- UPC # 008925386148
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/2" |
Cutting Dia. (In.) | 1-3/16" |
Details
Application | Banisters and handrails |
Item | Handrail Bit,1-3/16" dia. |
For Use With | Banisters, handrails & other detail |
Description
Handrail Bit,1-3/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RRL-087-16)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- GEARWRENCH 14PC SAEMET THANDLE HEX KEY SET (KDT83514)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 6 (MHSTK96)
- FREUD Casing Bit, 1-1/2" dia. (99-468)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-511)
- FREUD Corner Beading Bit, 15/16" dia. (99-020)
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- FREUD Triple Beading Bit, 15/16" dia. (80-578)
- Freud Router Bits